Motion
A250160ABAAA07B

PRINCE HYDRAULICS
A250160ABAAA07B

Prince® A250160ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2-1/2", 24mm, Stroke Length: 16", 4"
MI ITEM #04428803
MFR #A250160ABAAA07B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRINCE HYDRAULICS
A250160ABAAA07B

Prince® A250160ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2-1/2", 24mm, Stroke Length: 16", 4"
MI ITEM #04428803
MFR #A250160ABAAA07B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2-1/2 in, 24 mm
  • Extended Length
    10 in
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Retracted Length
    31-1/2 in
  • Rod Diameter
    1-1/4 in
  • Stroke
    16 in, 4 in

Details

  • Additional Details
    Heavy Duty, High Strength Tie-Rods
  • Cylinder Operating Pressure
    3000 psi
  • Max Operating Temperature
    +100 °F
  • Mounting Type
    Clevis
  • Seal Material
    Urethane
  • Tube Material
    Stainless Steel

Overview

Mfr description
A250160ABAAA07B HYD CYL 3000PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought