Motion
BT-2019-23-16

SKF
BT-2019-23-16

Ball Transfer - BT Series, 39.7 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #04428809
MFR #BT-2019-23-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-2019-23-16

Ball Transfer - BT Series, 39.7 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #04428809
MFR #BT-2019-23-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    39.7 mm
  • Stud Length
    49 mm
  • Thread Size
    M11
  • Weight
    1.98 lb

Details

  • Ball Material
    Stainless Steel Ball and Zinc Plated Housing
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    BT

Overview

Mfr description
BT 2019-23-16
  • Stainless Steel Ball and Zinc Plated Housing Height Adjustable Threaded Studd M12 Thread - 50mm length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought