Motion
LRT424720
Inner Ring - 42 mm Bore, 47 mm OD
MI ITEM #04428843
MFR #LRT424720
Your Price$26.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 42 mm Bore, 47 mm OD
MI ITEM #04428843
MFR #LRT424720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.13/each(List $30.05)

Overview

Mfr description
LRT424720 INNER RING

Specifications

  • Bore Diameter
    42 mm
  • Outside Diameter
    47 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    31500 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT424720
  • Weight
    217.15 lb
  • Max Rpm
    8500 rpm
  • Overall Width
    20 mm
  • Static Load Capacity
    62200 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT424720 is a needle roller bearing inner ring with a 42 mm bore diameter, 47 mm outside diameter, 20 mm overall width, and 217.15 lb weight, built for demanding industrial applications requiring a hardened inner race.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text