Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC Bulkhead, Male Pipe
- End 1 Thread3/8-18 NPTF, 7/16-20 UNF
- End 2 StyleMale JIC Bulkhead, Male Pipe
- End 2 Thread3/8-18 NPTF, 7/16-20 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2706
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)