1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EXTECH INSTRUMENTS
407760
Sound Level Datalogger - ±1.4 dB Accuracy, Standard Calibration, Min 30 dB, Max 130 dB, 31.5 to 8000 Hz
MI ITEM #
04428898
MFR #
407760
Price
$309.00
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Sound Detection
EXTECH INSTRUMENTS 407760
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXTECH INSTRUMENTS
407760
Sound Level Datalogger - ±1.4 dB Accuracy, Standard Calibration, Min 30 dB, Max 130 dB, 31.5 to 8000 Hz
MI ITEM #
04428898
MFR #
407760
Mfr description
407760 USB SOUND LEVEL DATALOGGER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$309
.00
/each
Add to Cart
Specifications
Details
Accuracy
±1.4 dB
Calibration Standard
Standard Calibration
Frequency Range
31.5 to 8000 Hz
Maximum Decibel Reading
130 dB
Minimum Decibel Reading
30 dB
Sound Range
30 to 130 dB
UPC_NO
793950407608
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items