1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hub City Brush
624
Push Brooms - Material: Feathered poly, 24 in Wide
MI ITEM #
04428925
MFR #
624
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Push Brooms
Hub City Brush 624
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hub City Brush
624
Push Brooms - Material: Feathered poly, 24 in Wide
MI ITEM #
04428925
MFR #
624
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
624 24" RED & BLACK SUPERFINE BROOM
Specifications
Block Width
24 in
Bristle Material
Feathered Poly
Trim Length
3.0000 in
Block Material
Wood
Bristle Color
Black/Red
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data