Motion
20X32X8
Oil Seal - Solid, 20 mm Shaft Dia., 32 mm OD, 0.315 in Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04429054
MFR #20X32X8
List Price$8.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 20 mm Shaft Dia., 32 mm OD, 0.315 in Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04429054
MFR #20X32X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.15/each for your price

Overview

Mfr description
20X32X8 HMS4 R SINGLE LIP RUBBER SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    20 mm
  • Outside Diameter
    32 mm
  • Overall Width
    0.315 in
  • Design Type
    HMS4
  • Seal Type
    Single Lip
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311238434

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text