Motion
23276 SINGLE LIP NITRILE / DURATEMP

CR SEALS (SKF)
23276 SINGLE LIP NITRILE / DURATEMP

Oil Seal - Solid, 2.328 in Shaft Dia., 3.130 in OD, 0.316 in Overall Width
MI ITEM #04429055
MFR #23276 SINGLE LIP NITRILE / DURATEMP
List Price$44.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
23276 SINGLE LIP NITRILE / DURATEMP

Oil Seal - Solid, 2.328 in Shaft Dia., 3.130 in OD, 0.316 in Overall Width
MI ITEM #04429055
MFR #23276 SINGLE LIP NITRILE / DURATEMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.21/each for your price

Overview

Mfr description
23276 SINGLE LIP NITRILE / DURATEMP SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.328 in
  • Outside Diameter
    3.130 in
  • Overall Width
    0.316 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311264525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text