Motion
18852
Double Lip Oil Seal - Solid, 1.893 in Shaft Dia., 2.811 in OD, 0.468 in Overall Width, HMSA97 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #04429058
MFR #18852
List Price$31.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.893 in Shaft Dia., 2.811 in OD, 0.468 in Overall Width, HMSA97 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #04429058
MFR #18852

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.85/each for your price

Overview

Mfr description
18852 DOUBLE LIP VITON SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.893 in
  • Outside Diameter
    2.811 in
  • Overall Width
    0.468 in
  • Design Type
    HMSA97
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix Bi-Directional
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311367035
  • Compatible V-Rings
    400500;400501;400504;400505;400509
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Engines
  • Weight
    0.146 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text