Motion
12587
Oil Seal - Solid, 1.260 in Shaft Dia., 2.402 in OD, 0.552 in Overall Width, UNITZED Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04429059
MFR #12587
List Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.260 in Shaft Dia., 2.402 in OD, 0.552 in Overall Width, UNITZED Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04429059
MFR #12587

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.73/each for your price

Overview

Mfr description
12587 UNITIZED POLYACRYLATE SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.260 in
  • Outside Diameter
    2.402 in
  • Overall Width
    0.552 in
  • Design Type
    UNITZED
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311382878

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text