Motion
20459 SMALL BORE

CR SEALS (SKF)
20459 SMALL BORE

Oil Seal - Solid, 2.125 in Shaft Dia., 2.915 in OD, 0.470 in Overall Width
MI ITEM #04429061
MFR #20459 SMALL BORE
List Price$34.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
20459 SMALL BORE

Oil Seal - Solid, 2.125 in Shaft Dia., 2.915 in OD, 0.470 in Overall Width
MI ITEM #04429061
MFR #20459 SMALL BORE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.94/each for your price

Overview

Mfr description
20459 SMALL BORE SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.125 in
  • Outside Diameter
    2.915 in
  • Overall Width
    0.470 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311419055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text