Motion
1203KPPB4
Ball Insert Bearing - Cylindrical Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 2.1870 in Width
Mi Item #04429066
MFR #1203KPPB4
Price$409.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 2.1870 in Width
Mi Item #04429066
MFR #1203KPPB4

Mfr description
1203KPPB4 WIDE INNER RING BEARING INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.33/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.1870 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Double Sealed
  • Manufacturer Upc Number
    087796301627
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    5600 lbf
  • UPC_NO
    087796301627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)