Motion
GRA100RRB5

TIMKEN (FAFNIR)
GRA100RRB5

Ball Insert Bearing - Cylindrical Bore, 1 in Bore Diam., 2.0470 in OD, 0.8440 in Width
MI ITEM #04429069
MFR #GRA100RRB5
Price$97.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GRA100RRB5

Ball Insert Bearing - Cylindrical Bore, 1 in Bore Diam., 2.0470 in OD, 0.8440 in Width
MI ITEM #04429069
MFR #GRA100RRB5

Mfr description
GRA100RRB5 ARCTIC CAT BEARING W/O-RINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.19/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter  
    2.0470 in
  • Overall Width
    0.8440 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Double Sealed
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    087796290648
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • UPC_NO
    087796290648

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)