Motion
23232EW33C3BNLZ

NACHI AMERICA INC
23232EW33C3BNLZ

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 104 mm Width, Straight Bore, Open
Mi Item #04429100
MFR #23232EW33C3BNLZ
Price$4,809.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
23232EW33C3BNLZ

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 104 mm Width, Straight Bore, Open
Mi Item #04429100
MFR #23232EW33C3BNLZ

Mfr description
23232EW33C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,809.79/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    104 mm
  • Weight
    67.02 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    23200 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Manufacturer Upc Number
    4991893537543
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    4991893537543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)