Motion
100727
Oil Seal - Solid, 2.500 in Shaft Dia., 4.042 in OD, 0.492 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #04429104
MFR #100727
List Price$50.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.500 in Shaft Dia., 4.042 in OD, 0.492 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #04429104
MFR #100727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.84/each for your price

Overview

Mfr description
100727 OIL SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.500 in
  • Outside Diameter
    4.042 in
  • Overall Width
    0.492 in
  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    053893468693

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text