Motion
221710
Oil Seal - Solid, 17 mm Shaft Dia., 28.23 mm OD, 7 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #04429106
MFR #221710
Your Price$12.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 17 mm Shaft Dia., 28.23 mm OD, 7 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #04429106
MFR #221710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.08/each(List $16.67)

Overview

Mfr description
221710 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    17 mm
  • Outside Diameter
    28.23 mm
  • Overall Width
    7 mm
  • Seal Type
    Single Lip
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893469805

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text