Motion
2503N
Oil Seal - Solid, 1.100 in Shaft Dia., 1.579 in OD, 0.308 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04429116
MFR #2503N
List Price$21.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.100 in Shaft Dia., 1.579 in OD, 0.308 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04429116
MFR #2503N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.33/each for your price

Overview

Mfr description
2503N OIL SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.100 in
  • Outside Diameter
    1.579 in
  • Overall Width
    0.308 in
  • Seal Type
    Single Lip
  • Lip Material
    Polyacrylate
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893503349

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text