Motion
483459H
Oil Seal - Solid, 1.937 in Shaft Dia., 2.690 in OD, 0.312 in Overall Width, Silicone Lip Material
Mi Item #04429120
MFR #483459H
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.937 in Shaft Dia., 2.690 in OD, 0.312 in Overall Width, Silicone Lip Material
Mi Item #04429120
MFR #483459H

Mfr description
483459H OIL SEAL
  • Good dry heat resistance
  • Excellent low temperature capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Outside Diameter
    2.690 in
  • Overall Width
    0.312 in
  • Shaft Diameter
    1.937 in

Details

  • Lip Material
    Silicone
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893511023
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)