Motion
99303
Redi Sleeve - 0.625 in Width, Stainless steel Material
MI ITEM #04429126
MFR #99303
Price$115.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.625 in Width, Stainless steel Material
MI ITEM #04429126
MFR #99303

Mfr description
99303 REDI-SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.02/each

Specifications

Dimensions

  • Outside Diameter
    3.3450 in
  • Overall Width
    0.8130 in
  • Shaft Diameter
    3.006 in
  • Width on Shaft
    0.625 in
  • Width Overall Width For Speedi Slv
    0.813 in

Details

  • Manufacturer Upc Number
    053893524450
  • Material
    Stainless steel
  • Type of Product
    Redi- Sleeve
  • UPC_NO
    053893524450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)