Motion
213/C3

SKF
213/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #04429139
MFR #213/C3
Price$331.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
213/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #04429139
MFR #213/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$331.28/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    213/C3 SINGLE ROW MAX-TYPE BALL BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing is 65 mm bore diameter, straight type, open closure, 120 mm outside diameter, and 23 mm overall width for radial use.
  • Manufacturer Catalog Number
    213/C3
  • Max Rpm
    6000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13600 lbf
  • Radial Static Load Capacity
    13150 lbf
  • Seal Type
    Open
  • Series
    2
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316570001747

Overview

Mfr description
213/C3 SINGLE ROW MAX-TYPE BALL BEARING
  • Deep groove ball bearing, with filling slot (Max Type)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought