Motion
7222 BEGAF

SKF
7222 BEGAF

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Light preload
MI ITEM #04429143
MFR #7222 BEGAF
Price$1,809.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7222 BEGAF

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Light preload
MI ITEM #04429143
MFR #7222 BEGAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,809.62/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    38 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Weight
    10.1 lbs

Details

  • Ball Retainer Material
    Machined Steel
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    7222 BEGAF ANGULAR CONTACT BALL BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    Light preload
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570454383
  • Max Rpm
    3600 rpm
  • Maximum Operating RPM
    3600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    153 kN
  • Radial Static Load Capacity
    143 kN
  • Row Type Fill Slot
    1
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570454383

Overview

Mfr description
7222 BEGAF ANGULAR CONTACT BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought