Motion
SYJ 30 TF

SKF
SYJ 30 TF

Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #04429146
MFR #SYJ 30 TF
Price$426.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYJ 30 TF

Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Normal Duty
MI ITEM #04429146
MFR #SYJ 30 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$426.01/each

Specifications

Dimensions

  • Base Height
    1.6900 in
  • Base To Bore Centerline
    1.6890 in
  • Base Width
    42 mm
  • Bolt Center Diameter
    5.6900 in
  • Bolt Center To Center Length
    118 mm
  • Bolt Hole Diameter
    0.6693 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in
  • Bore Length
    1.5000 in
  • Housing Dimensions
    6.4961 x 1.6535 x 3.2283 in
  • Housing Width
    1.6535 in
  • Inner Race Width
    1.5000 in
  • Insert Outer Diameter
    2.4409 in
  • Inside Diameter
    1.1810 in
  • Length Through Bore
    1.5000 in
  • Max Bolt Hole Spacing
    4.9213 in
  • Min Bolt Hole Spacing
    4.3701 in
  • Outer Diameter
    62 mm
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.7087 in
  • Overall Length
    165 mm
  • Overall Width
    27 mm
  • Shaft Diameter
    30 mm
  • Thread Size
    M6x0.75
  • Weight
    2.45 lbs
  • Width
    1.6535 in, 42 mm

Details

  • Additional Details
    Extended inner ring | Set screw locking | Relubrication hole | Grease fitting
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Application
    Material Handling
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YAR 206-2F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Seal and Flinger on both sides
  • Compatible Frame Series
    SYJ 506
  • Compatible Frame Type
    SYJ
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4.6457 in
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    4384 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flinger Material
    Steel
  • Flinger Type
    Single Flinger
  • Grease Type
    Grease
  • Housing Configuration
    Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    SYJ 506
  • Housing Material
    Cast Iron
  • Housing Type
    normal base
  • Includes
    Grease fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SYJ 30 TF
  • Material
    Cast iron
  • Max Rpm
    6300 rpm
  • Measurement Standard
    JIS
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    19.5 kN
  • Radial Static Load Capacity
    11.2 kN
  • Relubricatable
    Yes
  • Replacement Bearing
    YAR 206-2F
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact, Standard
  • Seal Type
    Contact, Standard
  • Sealing Type
    Contact, Standard
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    SYJ 30 TF
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    ISO
  • Standoff Included
    No
  • Static Load Capacity
    2518 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Ball Bearing Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570580099

Overview

Mfr description
SYJ 30 TF PILLOW BLOCK - BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought