Motion
6020-2Z/C4S1GJN

SKF
6020-2Z/C4S1GJN

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
Mi Item #04429157
MFR #6020-2Z/C4S1GJN
Price$537.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6020-2Z/C4S1GJN

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
Mi Item #04429157
MFR #6020-2Z/C4S1GJN

Mfr description
6020-2Z/C4S1GJN SINGLE ROW BALL BEARING
  • Single Row Deep Groove Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.49/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.91 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6020-2Z/C4S1GJN SINGLE ROW BALL BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6020-2Z/C4S1GJN is a 100 mm bore radial/deep groove ball bearing with 150 mm OD, 24 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    6020-2Z/C4S1GJN
  • Manufacturer Upc Number
    7316571548760
  • Max Rpm
    9500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14310 lbf
  • Radial Static Load Capacity
    11460 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571548760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)