Motion
PCM 657030 E

SKF
PCM 657030 E

Die & Mold Plain-Bearing - 65 mm Bore, 30 mm Length, Metal-Polymer Composite Material
Mi Item #04429163
MFR #PCM 657030 E
Price$106.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 657030 E

Die & Mold Plain-Bearing - 65 mm Bore, 30 mm Length, Metal-Polymer Composite Material
Mi Item #04429163
MFR #PCM 657030 E

Mfr description
PCM 657030 E GLYCODUR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.88/each

Specifications

Dimensions

  • Inside Diameter
    65 mm
  • Maximum P Value
    80 N/mm^2;11603 psi
  • Outside Diameter
    70 mm
  • Overall Length
    30 mm
  • Weight
    0.26 lbs, 0.118 kg

Details

  • Additional Details
    Maintenance-Free;Thin-Walled Construction;High Temperature;High Load Carrying Capacity
  • Bearing Material
    PTFE
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    PTFE composite straight bushing
  • Groove Type
    Graphite-Filled Grooves
  • Ground Type
    Ground
  • Material
    PTFE composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 250 °C, -328 to 482 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCM
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • UPC_NO
    7316572198117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)