Motion
3213 E/C3

SKF
3213 E/C3

Double Row Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width, Open, 30 ° Contact Angle, C3
MI ITEM #04429167
MFR #3213 E/C3
Price$461.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3213 E/C3

Double Row Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width, Open, 30 ° Contact Angle, C3
MI ITEM #04429167
MFR #3213 E/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$461.24/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    38 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.5000 in
  • Precision Rating
    Not Rated
  • Weight
    3.682 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Metal
  • Closure Type
    Open
  • Description
    3213 E/C3 DOUBLE ROW ANGULAR BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316573934073
  • Max Rpm
    4800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    80.6 kN
  • Radial Static Load Capacity
    73.5 kN
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573934073

Overview

Mfr description
3213 E/C3 DOUBLE ROW ANGULAR BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought