Motion
30305

SKF
30305

Tapered Roller Bearing Full Assembly - 25 mm Bore, 62 mm OD, 18.25 mm Width, 0.0591 in Fillet Radius
Mi Item #04429170
MFR #30305
Price$74.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30305

Tapered Roller Bearing Full Assembly - 25 mm Bore, 62 mm OD, 18.25 mm Width, 0.0591 in Fillet Radius
Mi Item #04429170
MFR #30305

Mfr description
30305 TAPERED ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.25/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0591 in
  • Outside Diameter
    62 mm
  • Overall Width
    18.25 mm
  • Weight
    0.56 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    55300 N
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    12000 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    43000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)