Motion
7211 BEGBY

SKF
7211 BEGBY

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open, 40 ° Contact Angle
MI ITEM #04429175
MFR #7211 BEGBY
List Price$258.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7211 BEGBY

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open, 40 ° Contact Angle
MI ITEM #04429175
MFR #7211 BEGBY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.86/each for your price

Overview

Mfr description
7211 BEGBY ANGULAR CONTACT BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    Moderate preload
  • Radial Dynamic Load Capacity
    48.8 kN
  • Radial Static Load Capacity
    38 kN
  • Operating Temperature Range
    257 °F
  • Cage Material
    Brass
  • Inner Ring Width
    21 mm
  • Element Material
    Bearing steel
  • Max Rpm
    7500 rpm
  • Finish Coating
    Uncoated
  • Fillet Radius
    1.5 mm
  • Series
    72
  • Weight
    1.37 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571062419
  • UPC_NO
    7316576649974
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7211 BEGBY ANGULAR CONTACT BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text