Motion
FSAF 22517

SKF
FSAF 22517

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Fixed or Float
Mi Item #04429177
MFR #FSAF 22517
Price$1,457.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 22517

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Fixed or Float
Mi Item #04429177
MFR #FSAF 22517

Mfr description
FSAF 22517 4-BOLT SPLIT PILLOW BLOCK
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ease cap removal
  • Mounting instructions are supplied with each housing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,457.66/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2-15/16 in
  • Overall Height  
    7.1719 in
  • Overall Length  
    13.0000 in
  • Overall Width
    5.0000 in
  • Weight
    39.5 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Round
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576663406
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    5600 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22217 EK
  • Seal Type
    Labyrinth Seal
  • Series
    FSAF225
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576663406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)