Motion
FSAF 22520

SKF
FSAF 22520

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Fixed or Float
MI ITEM #04429178
MFR #FSAF 22520
Price$2,108.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 22520

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Fixed or Float
MI ITEM #04429178
MFR #FSAF 22520

Mfr description
FSAF 22520 4-BOLT SPLIT PILLOW BLOCK
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ease cap removal
  • Mounting instructions are supplied with each housing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,108.00/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    3-7/16 in
  • Overall Height  
    8.5625 in
  • Overall Length  
    15.2500 in
  • Overall Width
    6.0156 in
  • Weight
    62 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Round
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576663468
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    4500 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22220 EK
  • Seal Type
    Labyrinth Seal
  • Series
    FSAF225
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576663468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)