Motion
SAF 22622

SKF
SAF 22622

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Fixed or Float
Mi Item #04429184
MFR #SAF 22622
Price$4,698.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22622

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Fixed or Float
Mi Item #04429184
MFR #SAF 22622

Mfr description
SAF 22622 SPLIT PILLOW BLOCK - CAST IRON
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ea
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,698.01/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    3-15/16 in
  • Overall Height  
    11.3125 in
  • Overall Length  
    18.3750 in
  • Overall Width
    8.1250 in
  • Weight
    153 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Round
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576669477
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    2800 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22322 EK
  • Seal Type
    Labyrinth Seal
  • Series
    SAF226
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576669477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)