Motion
2202 ETN9/C3

SKF
2202 ETN9/C3

Self-Aligning Ball Bearing - Straight, 15 mm ID, 35 mm OD, 14 mm Width, Open, C3
MI ITEM #04429196
MFR #2202 ETN9/C3
Price$117.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2202 ETN9/C3

Self-Aligning Ball Bearing - Straight, 15 mm ID, 35 mm OD, 14 mm Width, Open, C3
MI ITEM #04429196
MFR #2202 ETN9/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.19/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    0.5512 in / 14 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    35 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    2202 ETN9/C3 SELF-ALIGNING BALL BEARING
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    2202 ETN9/C3 Bearing features 15 mm straight bore, open closure, 35 mm OD, 14 mm width; ideal for light rotary machinery.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2202 ETN9/C3
  • Max Rpm
    26000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    1960 lbf
  • Radial Static Load Capacity
    460 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577061379

Overview

Mfr description
2202 ETN9/C3 SELF-ALIGNING BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought