Motion
6022-2Z/C3

SKF
6022-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04429198
MFR #6022-2Z/C3
List Price$733.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6022-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04429198
MFR #6022-2Z/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$733.99/each for your price

Overview

Mfr description
6022-2Z/C3 SINGLE ROW BALL BEARING
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    28 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    4000 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    19150 lbf
  • Radial Static Load Capacity
    16520 lbf
  • Manufacturer Catalog Number
    6022-2Z/C3
  • UPC_NO
    7316577086914
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields
  • Description
    6022-2Z/C3 SINGLE ROW BALL BEARING
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Bearing provides 110 mm bore diameter, double shielded closure, 170 mm outside diameter, and 28 mm overall width, reliable for radial and deep groove bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text