Motion
309/C3

SKF
309/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
MI ITEM #04429203
MFR #309/C3
Your Price$220.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
309/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
MI ITEM #04429203
MFR #309/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.34/each(List $227.35)

Overview

Mfr description
309/C3 SINGLE ROW MAX-TYPE BALL BEARING
  • Deep groove ball bearing, with filling slot (Max Type)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    25 mm
  • Element Material
    Bearing steel
  • Series
    3
  • Radial Dynamic Load Capacity
    12360 lbf
  • Radial Static Load Capacity
    9890 lbf
  • Manufacturer Catalog Number
    309/C3
  • UPC_NO
    7316577295996
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Description
    309/C3 SINGLE ROW MAX-TYPE BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 309/C3 is a radial deep groove ball bearing with a 45 mm bore, straight bore, open type, 100 mm outside diameter, and 25 mm width, suited for heavy-duty industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text