Motion
6324

SKF
6324

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #04429204
MFR #6324
Price$2,638.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6324

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #04429204
MFR #6324

Mfr description
6324 SINGLE ROW BALL BEARING
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,638.88/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    55 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm
  • Precision Rating
    ABEC 1
  • Weight
    27.5 lbs, 12.47 kg

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6324 SINGLE ROW BALL BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 6324 Radial/Deep Groove Ball Bearing features 120 mm bore diameter, straight bore, open closure, 260 mm outside diameter, and 55 mm width.
  • Manufacturer Catalog Number
    6324
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    46760 lbf
  • Radial Static Load Capacity
    41814 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577297983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)