Motion
NKIS 17

SKF
NKIS 17

Needle Roller Bearing - 17 mm Bore, 37 mm OD, 20 mm Width
MI ITEM #04429208
MFR #NKIS 17
Price$129.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIS 17

Needle Roller Bearing - 17 mm Bore, 37 mm OD, 20 mm Width
MI ITEM #04429208
MFR #NKIS 17

Mfr description
NKIS 17 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.94/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    20 mm
  • Weight
    0.23 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    5845 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKIS 17 Needle Roller Bearing features a 17 mm bore diameter, 37 mm outside diameter, 20 mm overall width, and a weight of 0.23 lbs, suitable for compact machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    17000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5845 lbf
  • Radial Static Load Capacity
    7531 lbf
  • Series
    NKIS
  • Static Load Capacity
    7531 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)