Motion
JRM4549CS-90UN9

TIMKEN
JRM4549CS-90UN9

Tapered Roller Bearing Full Assembly - 1.7700 in Bore, 3.3500 in OD
Mi Item #04429238
MFR #JRM4549CS-90UN9
Price$194.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JRM4549CS-90UN9

Tapered Roller Bearing Full Assembly - 1.7700 in Bore, 3.3500 in OD
Mi Item #04429238
MFR #JRM4549CS-90UN9

Mfr description
JRM4549CS-90UN9 ROLLER BEARING ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.7717 in
  • Outside Diameter
    3.3500 in
  • Overall Width
    2.0079 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    JRM4549CS-90UN9 ROLLER BEARING ASSEMBLY
  • Manufacturer Upc Number
    053893561882
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893561882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)