Motion
SAF 22515

TIMKEN
SAF 22515

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #04429245
MFR #SAF 22515
Price$1,140.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 22515

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #04429245
MFR #SAF 22515

Mfr description
SAF 22515 SPLIT HSG PILLOW BLOCK ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,140.54/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Overall Height  
    6.3750 in
  • Overall Length  
    11.2500 in
  • Overall Width  
    3.1250 in

Details

  • Compatible Bearing Series Part Num
    22215K
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Product Page
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    087796216952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)