Motion
ITV2030-042L4-X153

SMC CORP OF AMERICA
ITV2030-042L4-X153

Electro-Pneumatic Regulator - 1/4 in Inlet Port, RC Inlet Thread, Straight, RC Outlet Thread, Straight, 0.15 to 73 psi
MI ITEM #04429393
MFR #ITV2030-042L4-X153
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV2030-042L4-X153

Electro-Pneumatic Regulator - 1/4 in Inlet Port, RC Inlet Thread, Straight, RC Outlet Thread, Straight, 0.15 to 73 psi
MI ITEM #04429393
MFR #ITV2030-042L4-X153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ITV2030-042L4-X153 REGULATOR

Specifications

  • Fluid Comp
    Air
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Input Signal Type
    Current Type 4 to 20 mADC (Sink Type)
  • Maximum Air Flow
    53 scfm
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    122 °F
  • Maximum Set Pressure
    72 psi
  • Min Operating Temperature
    32 °F
  • Minimum Set Pressure
    0.73 psi
  • Mounting Type
    Without Bracket
  • Operating Temperature Range
    32 To 122 °F
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Overall Height
    50 mm
  • Overall Length
    104 mm
  • Overall Width
    50 mm
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Series/System
    ITV2000
  • Set Pressure Range
    0.15 to 73 psi
  • Standards Met
    JIS, UL
  • Supply Voltage
    24 V dc
  • Product Type
    Electro-Pneumatic Regulators
  • Cable Connector Type
    Right Angle Type 3 M
  • Monitor Output
    Analog Output 4 to 20 ADC (Sink Type)
  • Pressure Display Unit
    psi
  • Outlet Port Thread Type
    RC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text