Motion
PAK920
Drum Tray - Sump Capacity: 29.92 gal, Material: Low Density Polyethylene, Dimensions: 33-3/4 x 52 x 5 in
Mi Item #04429408
MFR #PAK920
Price$254.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Tray - Sump Capacity: 29.92 gal, Material: Low Density Polyethylene, Dimensions: 33-3/4 x 52 x 5 in
Mi Item #04429408
MFR #PAK920

Mfr description
PAK920 DRIP PANS 52" X 33.75" X 5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.73/each

Specifications

Dimensions

  • Dimensions
    33-3/4 x 52 x 5 in
  • Height
    5 in
  • Interior Bottom Length
    48 in
  • Interior Bottom Width
    30 in
  • Length
    52 in
  • Width
    33-3/4 in

Details

  • Color
    Black
  • Material
    Low Density Polyethylene
  • Sump Capacity
    29.92 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)