Motion
SPP-312-3250

G.L. Huyett
SPP-312-3250

Slotted Spring Pin, Diameter: 5/16", Material: Steel, Length: 3-1/4"
MI ITEM #04429421
MFR #SPP-312-3250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
SPP-312-3250

Slotted Spring Pin, Diameter: 5/16", Material: Steel, Length: 3-1/4"
MI ITEM #04429421
MFR #SPP-312-3250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPP-312-3250 ROLL PIN 5/16 X 3 1/4

Specifications

  • Pin Type
    Slotted
  • Diameter
    5/16 in
  • Minimum Actual Diameter
    0.321 in
  • Maximum Actual Diameter
    0.33 in
  • Length
    3-1/4 in
  • Material
    Steel
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text