Motion
13-D 314
Cup Crimped wire brush - Stainless Steel Material, Crimped, 3.0000 in Diam., Threaded Mount, 5/8-11 in Arbor Size
MI ITEM #04429531
MFR #13-D 314
Price$43.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Crimped wire brush - Stainless Steel Material, Crimped, 3.0000 in Diam., Threaded Mount, 5/8-11 in Arbor Size
MI ITEM #04429531
MFR #13-D 314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.38/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Bristle Diameter  
    0.0118 in
  • Brush Diameter
    3.0000 in
  • Diameter  
    3.0000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    0.7874 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980033135
  • Material
    Steel
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    Sold Individually
  • UPC_NO
    662980033135
  • Wire Type
    Crimped

Overview

Mfr description
13-D-314 3 X 5/8 .0118 CRIMPED
  • Aggressive brushing action; Fast brushing action; Perfect balance; Smooth action; Top quality wire; Crimped for light surface cleaning, rust and paint removal, etc. Safety supporting ring controls flaring to extend brush life. Once wires are worn down to the ring, the ring can be removed to expose more wire for extra brush life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought