Motion
VFN2120N-1TZ-02N

SMC CORP OF AMERICA
VFN2120N-1TZ-02N

Namur Interface Solenoid Valve - 5-Way, Piloted Solenoid, 100 V ac, Single Solenoid, Conduit Terminal, 1/4 in
Mi Item #04429561
MFR #VFN2120N-1TZ-02N
Price$88.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2120N-1TZ-02N

Namur Interface Solenoid Valve - 5-Way, Piloted Solenoid, 100 V ac, Single Solenoid, Conduit Terminal, 1/4 in
Mi Item #04429561
MFR #VFN2120N-1TZ-02N

Mfr description
VFN2120N-1TZ-02N VALVE
  • Operating pressure: 0.15 to 0.9 MPa
  • Port size: 1/4
  • Enclosure: dustproof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.01/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Overall Height
    66.5 mm
  • Overall Length
    148 mm
  • Overall Width
    23 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Port Sizes
    1/4 NPT
  • Subplate Port Size
    1/4 in Rc

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Electrical Entry
    Conduit Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.72 (P to A, B) Cv, 1.38 (A, B to EA, EB) Cv
  • Flow Direction
    5-Way
  • Flow Rate
    0.72 Cv
  • For Use With Series
    VFN2000
  • Manifold Port(s)
    1/4 in Rc
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    130 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    145.038 psi
  • Mounting
    Namur
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 1 MPa, 21.756 to 145.038 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Port Thread Standard
    NPT
  • Series
    VF
  • Set Pressure Range
    21.756 to 145.038 psi
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Power Consumption
    1.5 W, 2.1 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Standards Met
    JIS
  • Surge Suppressor
    Yes
  • Valve Series
    VFN2000
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wire Type
    Conduit Terminal
  • Wiring Type
    Conduit Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)