1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
2048800
True Temper® Hammer or Ax Handle
MI ITEM #
04429572
MFR #
2048800
Price
$9.22
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Hammer and Ax Handles
AMES CO. 2048800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
2048800
True Temper® Hammer or Ax Handle
MI ITEM #
04429572
MFR #
2048800
Mfr description
2048800 HANDLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.22
/each
Add to Cart
Specifications
Dimensions
Compatible Head Weight Range
2 to 4 lb
Max Compatible Head Weight
4 lb
Min Compatible Head Weight
2 lb
Overall Length
18.0000 in
Details
Handle Style
Hickory
Material
Hickory
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items