Motion
6319ZC3
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #04429581
MFR #6319ZC3
Price$1,104.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #04429581
MFR #6319ZC3

Mfr description
6319ZC3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,104.97/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    200 mm
  • Overall Height
    45 mm
  • Overall Length
    200 mm
  • Overall Width  
    45 mm
  • Weight
    12.522 lbs, 5.67992 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6319ZC3 is a 95 mm bore radial/deep groove ball bearing with a 200 mm OD and 45 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6319ZC3
  • Manufacturer Upc Number
    029176066139
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    168000.0 N, 37767.9 lbf
  • Radial Static Load Capacity
    119000 N, 26752.3 lbf
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)