Motion
51421
TYRE MARQUE YEL
MI ITEM #04429589
MFR #51421
Your Price$1.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TYRE MARQUE YEL
MI ITEM #04429589
MFR #51421

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.41/each(List $2.83)

Overview

Mfr description
51421 YELLOW RUBBER CRAYON MARKAL 51421
  • Smooth marking on rough or dirty surfaces for bold, visible marks
  • Marks easily on wet or cold rubber surfaces
  • Marking range: -20°F to 130°F (-29°C to 54°C)
  • Made in U.S.A.

Specifications

  • Color
    Yellow
  • Overall Length
    4-5/8 in
  • Overall Diameter
    1/2 in
  • Min Marking Temperature
    -20 °F
  • Max Marking Temperature
    +130 °F
  • Package Quantity
    144
  • UPC_NO
    048615514215
  • Harmonization Code
    9609900000
  • Weight
    0.04 lbs
  • Width
    0.63 in
  • Length
    0.63 in
  • Height
    4.63 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text