Motion
70835
Wall Mountable Fan - 24 in Diameter, Direct Drive, Stainless Steel Blade Material, 5220 cfm Air Flow Rate, 1/4 hp, 12 ft Cord Length
MI ITEM #04429605
MFR #70835
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mountable Fan - 24 in Diameter, Direct Drive, Stainless Steel Blade Material, 5220 cfm Air Flow Rate, 1/4 hp, 12 ft Cord Length
MI ITEM #04429605
MFR #70835

Mfr description
WWIISS24 24" SS AIR CIRCULATOR FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    12 ft
  • Diameter
    24 in

Details

  • Blade Material
    Stainless Steel
  • Guard Material
    Stainless Steel
  • Horsepower
    1/4 hp
  • Maximum Air Flow
    5220 cfm
  • Mount Type
    Wall
  • Number Of Speeds
    1
  • Oscillating
    Non-Oscillating
  • Speed
    1075 rpm
  • Standards Met
    UL/CUL Listed
  • Voltage
    115 V, 230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)