Motion
243
Threadlocker - Medium, Blue, Anaerobic, 1 L, Bottle
Mi Item #04429640
MFR #243
Price$580.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, Anaerobic, 1 L, Bottle
Mi Item #04429640
MFR #243

Mfr description
1330333 243 THREADLOCKER 1 LT
  • Primerless performance on both inactive and active metals
  • Upgraded temperature resistance, up to 360ºF (182°C)
  • Oil-tolerant curing on as-received fasteners without cleaning
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$580.03/each

Specifications

Dimensions

  • Package Size
    1 L
  • Shear Strength
    1100 psi

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    390 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    115 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Medium
  • UPC_NO
    079340439016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)