Motion
AMH550C-N10-T

SMC CORP OF AMERICA
AMH550C-N10-T

Micro Mist Separator - 0.01 µm Rating, 124 cfm Air Flow Capacity, 145 psi Max, 1.0000 in Ports, Drain Cock without Auto Drain Drain, Metal Bowl With Sight Glass
Mi Item #04429704
MFR #AMH550C-N10-T
Price$350.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH550C-N10-T

Micro Mist Separator - 0.01 µm Rating, 124 cfm Air Flow Capacity, 145 psi Max, 1.0000 in Ports, Drain Cock without Auto Drain Drain, Metal Bowl With Sight Glass
Mi Item #04429704
MFR #AMH550C-N10-T

Mfr description
AMH550C-N10-T MIST SEPARATOR
  • Micro mist separator w/prefilter
  • Modular connection is possible with AMH150C to 550C
  • Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.00/each

Specifications

Dimensions

  • Body Size
    550C
  • Overall Height
    296 mm
  • Overall Length
    122 mm
  • Overall Width
    122 mm
  • Port Size
    1.0000 in

Details

  • Additional Details
    Element service indicator included
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Drain Cock without Auto Drain
  • Drain Type
    Drain Cock without Auto Drain
  • Efficiency Rating
    0.01 µm
  • Element Life
    2 yr
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Flow Rate
    3700 l/min
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    124 cfm
  • Maximum Operating Pressure
    145 psi
  • Oil Removal Capacity
    0.008 ppm
  • Proof Pressure
    218 psi
  • Seal Material
    NBR
  • Series
    AMH
  • Standards Met
    CE,CSA,JIS,UL
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)