Motion
CXSL15-10-Y59BL

SMC CORP OF AMERICA
CXSL15-10-Y59BL

CXS GUIDED CYLINDER with Ball Bushing Bearing Type
MI ITEM #04429705
MFR #CXSL15-10-Y59BL
List Price$259.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSL15-10-Y59BL

CXS GUIDED CYLINDER with Ball Bushing Bearing Type
MI ITEM #04429705
MFR #CXSL15-10-Y59BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$259.43/each for your price

Overview

Mfr description
CXSL15-10-Y59BL CYL, DUAL ROD, AUTO-SW
  • Bore sizes: 6, 10, 15, 20, 25, 32 mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke adjustment range: 0 to -5 mm
  • Auto switch capable

Specifications

  • Guided Cylinder Type
    Dual Rod Slide Unit
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Double Rod
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Rubber Bumper
  • Port Size
    M5x0.8
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Push Force At 100 Psi
    247 N
  • Pull Force At 100 Psi
    176 N
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    89 mm
  • Overall Width
    58 mm
  • Overall Height
    20 mm
  • Port Thread Standard
    ISO
  • Mounting Type
    Direct
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Piping Type
    Standard Piping
  • Port Gender
    Female
  • Rod Gender
    Female
  • Rod Size
    8 mm
  • Series
    CXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text