Specifications
Dimensions
- Inside Diameter38 mm
- Maximum P Value24.5 N/mm2;Static 137 N/mm2
- Maximum PV Value3.25 N/mm2 x m/s
- Outside Diameter62 mm
- Overall Thickness0.0590 in
Details
- Additional DetailsLead Free
- Bearing MaterialMulti-layer Oil-Impregnated Polyacetal with Metal Back
- Material SpecificationDrymet ST
- Max V Value1.15 m/s
- Operating Temperature Range-40 to +248 °F
- Product TypePlain Sleeve Thrust Washers
- Series70W
- Standards MetRoHS
Overview
Mfr description
70W-3815 THRUST WASHER
- Serviceable without the need for lubrication
- Low coefficient of friction and superior load performance
- Excellent wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
- Superior dimensional stability, mechanical strength, and thermal conductivity